XZCB4L0025

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XZCB4L0025

Telemecanique Wire & Cable

XZCB4L0025

Telemecanique Wire & Cable
25 METERS OF 4 WIRE CABLE
MFG Item Number
XZCB4L0025
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
XZCB4L0025
25 METERS OF 4 WIRE CABLE

Series Information

Specifications

Specifications
Manufacturer Part Number XZCB4L0025
Manufacturer Telemecanique
Family Series Telemecanique Wire & Cable
Description 25 METERS OF 4 WIRE CABLE
Number of Conductors 4
Jacket Color Black
Voltage 300 V
Temperature Rating -31-194 °F
Insulation Material PVC
Length 25 m
Net Weight 0 lbs
Gross Weight 2.498 lbs