Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YA-L-2TC Series
YA2CL2TC516
Burndy Terminals, YA-L-2TC Series
MFG Item Number
YA2CL2TC516
This item cannot be canceled or returned
Description
Terminals, YA-L-2TC Series
YA-L-2TC Series Information
Specifications
Specifications
| Manufacturer Part Number |
YA2CL2TC516 |
| Manufacturer |
Burndy |
| Product Series |
YA-L-2TC |
| Family Series |
Burndy Terminals, YA-L-2TC Series |
| Description |
HYLUG-2STR-(2) 5/16STUD |
| Terminal Type |
Barrel - Standard, Two Hole |
| Wire Size Range |
2 AWG |
| Insulated |
Non-Insulated |
| Color |
Brown |
| Material |
Copper |
| Plating Material |
Electro-Tin |
| Stud Size |
5/16 " |
| Stud Spacing |
1 |
| Tongue Width |
0.6 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YA2CL2TC516
Burndy Terminals, YA-L-2TC Series