YA34L20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA34L20

Burndy Terminals, YA-L Series

YA34L20

Burndy Terminals, YA-L Series
CU-HYDENT 500MCM 1ft.ft. STU
MFG Item Number
YA34L20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YA-L Series
Item #
YA34L20
CU-HYDENT 500MCM 1ft.ft. STU

YA-L Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • Inspection Window

Specifications

Specifications
Manufacturer Part Number YA34L20
Manufacturer Burndy
Product Series YA-L
Family Series Burndy Terminals, YA-L Series
Description CU-HYDENT 500MCM 1ft.ft. STU
Terminal Type Barrel - Standard
Wire Size Range 500 kcmil
Insulated Non-Insulated
Color Brown
Material Copper
Plating Material Electro-Tin
Stud Size 1 "
Tongue Width 1.55 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs