YA34LTC38FX
Burndy Terminals, YA-L-FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA34LTC38FX

Burndy Terminals, YA-L-FX Series

YA34LTC38FX

Burndy Terminals, YA-L-FX Series
CULUG 350 FLEX 3/8 STUD
MFG Item Number
YA34LTC38FX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YA-L-FX Series
Item #
YA34LTC38FX
CULUG 350 FLEX 3/8 STUD

YA-L-FX Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • Inspection Window

Specifications

Specifications
Manufacturer Part Number YA34LTC38FX
Manufacturer Burndy
Product Series YA-L-FX
Family Series Burndy Terminals, YA-L-FX Series
Description CULUG 350 FLEX 3/8 STUD
Terminal Type Barrel - Standard
Wire Size Range 373.7 kcmil
Insulated Non-Insulated
Color Blue
Material Copper
Plating Material Electro-Tin
Stud Size 3/8 "
Tongue Width 1.55 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.095 lbs
Gross Weight 0.32 lbs
Alternatives
CSWS-500-38
CSWS-500-38
Ilsco Terminals, CSWS Series