YA34TC12FXB
Burndy Terminals, YA-TC-FXB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA34TC12FXB

Burndy Terminals, YA-TC-FXB Series

YA34TC12FXB

Burndy Terminals, YA-TC-FXB Series
BELLED LUG 1/2 373.7 FLE
MFG Item Number
YA34TC12FXB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YA-TC-FXB Series
Item #
YA34TC12FXB
BELLED LUG 1/2 373.7 FLE

YA-TC-FXB Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Belled End Assists Flexible Wire Insertion
  • UL and CSA Approved
  • No Inspection Window

Specifications

Specifications
Manufacturer Part Number YA34TC12FXB
Manufacturer Burndy
Product Series YA-TC-FXB
Family Series Burndy Terminals, YA-TC-FXB Series
Description BELLED LUG 1/2 373.7 FLE
Terminal Type Barrel - Long
Wire Size Range 373.7 kcmil
Insulated Non-Insulated
Color Blue
Material Copper
Plating Material Electro-Tin
Stud Size 1/2 "
Tongue Width 1.5 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.46 lbs
Gross Weight 0.46 lbs