YA362NU
Burndy Terminals, YA-2NU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA362NU

Burndy Terminals, YA-2NU Series

YA362NU

Burndy Terminals, YA-2NU Series
Culug-600Kcm-Undr-UL & CSA
MFG Item Number
YA362NU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YA-2NU Series
Item #
YA362NU
Culug-600Kcm-Undr-UL & CSA

YA-2NU Series Information

  • Blank Tongue Hylug™
  • UL and CSA Approved
  • Manufactured from Seamless High‑Conductivity Electrolytic Copper Tubing with Heavy Duty Wall Thickness
  • Internally Beveled Barrel End
  • Proper Compression Systems form a Highly Efficient Electrical Connection

The Blank Tongue line of Copper Code HYLUG™ terminals are designed to provide maximum field flexibility. Scored lines prevent the drill from walking when trying to drill in this area. This innovative design allows the installer to customize the tongue drilling to fit their specific application while maintaining UL Listing and CSA certification.

  • Dimples Located at Each End of the Scored Line Represent the Location of the NEMA Standard Hole Spacing
  • Scored Line Locates the Center of the Tongue and Prevents the Drill from Walking when Trying to Drill in this Area
  • Offered in a Wide Range of Code Conductor Sizes

Specifications

Specifications
Manufacturer Part Number YA362NU
Manufacturer Burndy
Product Series YA-2NU
Family Series Burndy Terminals, YA-2NU Series
Description Culug-600Kcm-Undr-UL & CSA
Terminal Type Barrel - Long, Blank Tongue
Wire Size Range 600 kcmil
Insulated Non-Insulated
Color Green
Material Copper
Tongue Width 1.73 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs