YA36L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA36L

Burndy Terminals, YA-L Series

YA36L

Burndy Terminals, YA-L Series
CUHYLUG-600 KCMIL-5/8
MFG Item Number
YA36L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YA-L Series
Item #
YA36L
CUHYLUG-600 KCMIL-5/8

YA-L Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • Inspection Window

Specifications

Specifications
Manufacturer Part Number YA36L
Manufacturer Burndy
Product Series YA-L
Family Series Burndy Terminals, YA-L Series
Description CUHYLUG-600 KCMIL-5/8
Terminal Type Barrel - Standard
Wire Size Range 600 kcmil
Insulated Non-Insulated
Color Green
Material Copper
Plating Material Electro-Tin
Stud Size 5/8 "
Tongue Width 1.74 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.52 lbs
Gross Weight 0.52 lbs
Alternatives
CSWS-600-58
CSWS-600-58
Ilsco Terminals, CSWS Series