Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YA-2N Series
YA382N
Burndy Terminals, YA-2N Series
This item cannot be canceled or returned
Description
- Two Hole Hylug™
- UL and CSA Approved
- No Inspection Window
- Beveled Entry
- Electro‑Tin Plated
Specifications
Specifications
| Manufacturer Part Number |
YA382N |
| Manufacturer |
Burndy |
| Product Series |
YA-2N |
| Family Series |
Burndy Terminals, YA-2N Series |
| Description |
CUHYLUG-700KCMIL-LONG-NE |
| Terminal Type |
Barrel - Long, Two Hole |
| Wire Size Range |
700 kcmil |
| Insulated |
Non-Insulated |
| Color |
Pink |
| Material |
Copper |
| Plating Material |
Electro-Tin |
| Stud Size |
1/2 " |
| Stud Spacing |
1.75 |
| Tongue Width |
1.84 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.06 lbs |
YA382N
Burndy Terminals, YA-2N Series