YA38LTC38FX
Burndy Terminals, YA-L-FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA38LTC38FX

Burndy Terminals, YA-L-FX Series

YA38LTC38FX

Burndy Terminals, YA-L-FX Series
CU HYLUG-500 FLEX-3/8STD
MFG Item Number
YA38LTC38FX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminals, YA-L-FX Series
Item #
YA38LTC38FX
CU HYLUG-500 FLEX-3/8STD

YA-L-FX Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • Inspection Window

Specifications

Specifications
Manufacturer Part Number YA38LTC38FX
Manufacturer Burndy
Product Series YA-L-FX
Family Series Burndy Terminals, YA-L-FX Series
Description CU HYLUG-500 FLEX-3/8STD 25pcs/pack
Terminal Type Barrel - Standard
Wire Size Range 535.3 kcmil
Insulated Non-Insulated
Color Pink
Material Copper
Plating Material Electro-Tin
Stud Size 3/8 "
Tongue Width 1.84 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs