YA3CTC38

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA3CTC38

Burndy Terminals, YA-TC Series

YA3CTC38

Burndy Terminals, YA-TC Series
CU HYDENT-#3STR-3/8 IN.
MFG Item Number
YA3CTC38
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YA-TC Series
Item #
YA3CTC38
CU HYDENT-#3STR-3/8 IN.

YA-TC Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • No Inspection Window

Specifications

Specifications
Manufacturer Part Number YA3CTC38
Manufacturer Burndy
Product Series YA-TC
Family Series Burndy Terminals, YA-TC Series
Description CU HYDENT-#3STR-3/8 IN.
Terminal Type Barrel - Long
Wire Size Range 3 AWG
Insulated Non-Insulated
Color White
Material Copper
Plating Material Electro-Tin
Stud Size 3/8 "
Tongue Width 0.61 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
Alternatives
CLNS-3-38
CLNS-3-38
Ilsco Terminals, CLNS Series