YA44L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA44L

Burndy Terminals, YA-L Series

YA44L

Burndy Terminals, YA-L Series
Ring Terminal, 5/8in. Stud, 1000MCM,
MFG Item Number
YA44L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Terminals, YA-L Series
Item #
YA44L
Ring Terminal, 5/8in. Stud, 1000MCM,

YA-L Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • Inspection Window

Specifications

Specifications
Manufacturer Part Number YA44L
Manufacturer Burndy
Product Series YA-L
Family Series Burndy Terminals, YA-L Series
Description Ring Terminal, 5/8in. Stud, 1000MCM, Uninsaulted, Square Tab, Straight
Terminal Type Barrel - Standard
Wire Size Range 1,000 kcmil
Insulated Non-Insulated
Color White
Material Copper
Plating Material Electro-Tin
Stud Size 5/8 "
Tongue Width 2.19 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
CSWS-1000-58
CSWS-1000-58
Ilsco Terminals, CSWS Series