YA4CL1BOX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA4CL1BOX

Burndy Terminals, YA-L Series

YA4CL1BOX

Burndy Terminals, YA-L Series
4 STR CU 1-HOLE SHORT 8-
MFG Item Number
YA4CL1BOX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YA-L Series
Item #
YA4CL1BOX
4 STR CU 1-HOLE SHORT 8-

YA-L Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • Inspection Window

Specifications

Specifications
Manufacturer Part Number YA4CL1BOX
Manufacturer Burndy
Product Series YA-L
Family Series Burndy Terminals, YA-L Series
Description 4 STR CU 1-HOLE SHORT 8-
Terminal Type Barrel - Standard
Wire Size Range 4 AWG
Insulated Non-Insulated
Color Gray
Material Copper
Plating Material Electro-Tin
Stud Size #10, #8
Tongue Width 0.5 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
Alternatives
CSWS-4-10
CSWS-4-10
Ilsco Terminals, CSWS Series