YA4CTC10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA4CTC10

Burndy Terminals, YA-TC Series

YA4CTC10

Burndy Terminals, YA-TC Series
CU HYLUG #4 STR 8-10 STU
MFG Item Number
YA4CTC10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, YA-TC Series
Item #
YA4CTC10
CU HYLUG #4 STR 8-10 STU

YA-TC Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • No Inspection Window

Specifications

Specifications
Manufacturer Part Number YA4CTC10
Manufacturer Burndy
Product Series YA-TC
Family Series Burndy Terminals, YA-TC Series
Description CU HYLUG #4 STR 8-10 STU
Terminal Type Barrel - Long
Wire Size Range 4 AWG
Insulated Non-Insulated
Color Gray
Material Copper
Plating Material Electro-Tin
Stud Size #10
Tongue Width 0.49 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
CLNS-4-10
CLNS-4-10
Ilsco Terminals, CLNS Series