YA6CLNT6
Burndy Terminals, YA-L-NT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA6CLNT6

Burndy Terminals, YA-L-NT Series

YA6CLNT6

Burndy Terminals, YA-L-NT Series
#6, SHORT, #6ST, NAR.TONG.
MFG Item Number
YA6CLNT6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YA-L-NT Series
Item #
YA6CLNT6
#6, SHORT, #6ST, NAR.TONG.

YA-L-NT Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • Inspection Window
  • Narrow Tongue

Specifications

Specifications
Manufacturer Part Number YA6CLNT6
Manufacturer Burndy
Product Series YA-L-NT
Family Series Burndy Terminals, YA-L-NT Series
Description #6, SHORT, #6ST, NAR.TONG.
Terminal Type Barrel - Standard, Narrow Tongue
Wire Size Range 6 AWG
Insulated Non-Insulated
Color Blue
Material Copper
Plating Material Electro-Tin
Stud Size #6
Tongue Width 0.29 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs