YA8CL2TC14E2
Burndy Terminals, YA-L-2TC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA8CL2TC14E2

Burndy Terminals, YA-L-2TC Series

YA8CL2TC14E2

Burndy Terminals, YA-L-2TC Series
CU HYLUG-8STR-1/4X3/4C-C
MFG Item Number
YA8CL2TC14E2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YA-L-2TC Series
Item #
YA8CL2TC14E2
CU HYLUG-8STR-1/4X3/4C-C

YA-L-2TC Series Information


Specifications

Specifications
Manufacturer Part Number YA8CL2TC14E2
Manufacturer Burndy
Product Series YA-L-2TC
Family Series Burndy Terminals, YA-L-2TC Series
Description CU HYLUG-8STR-1/4X3/4C-C
Terminal Type Barrel - Standard, Two Hole
Wire Size Range 8 AWG
Insulated Non-Insulated
Color Red
Material Copper
Plating Material Electro-Tin
Stud Size 1/4 "
Stud Spacing 0.75
Tongue Width 0.44 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.02 lbs
Alternatives
CSWD-8-14-34
CSWD-8-14-34
Ilsco Terminals, CSWD Series