YA8CTC14

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA8CTC14

Burndy Terminals, YA-TC Series

YA8CTC14

Burndy Terminals, YA-TC Series
CU HYLUG #8 STR 1/4 STUD
MFG Item Number
YA8CTC14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YA-TC Series
Item #
YA8CTC14
CU HYLUG #8 STR 1/4 STUD

YA-TC Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • No Inspection Window

Specifications

Specifications
Manufacturer Part Number YA8CTC14
Manufacturer Burndy
Product Series YA-TC
Family Series Burndy Terminals, YA-TC Series
Description CU HYLUG #8 STR 1/4 STUD
Terminal Type Barrel - Long
Wire Size Range 8 AWG
Insulated Non-Insulated
Color Red
Material Copper
Plating Material Electro-Tin
Stud Size 1/4 "
Tongue Width 0.41 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
Alternatives
CLNS-8-14
CLNS-8-14
Ilsco Terminals, CLNS Series