YAE12N2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAE12N2

Burndy Terminals, YAE-N Series

YAE12N2

Burndy Terminals, YAE-N Series
14-12 NYLON RING 1/4 STU
MFG Item Number
YAE12N2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAE-N Series
Item #
YAE12N2
14-12 NYLON RING 1/4 STU

YAE-N Series Information

  • Multi‑Finger Insulation Grip
  • Provides Superior Insulation Holding Characteristics, Especially on EPR and Other Elastic‑Type Insulations
  • Brazed Seam ‑ Provides Stronger More Durable Termination
  • Manufactured of Pure Electrolytic Copper ‑ Provides Maximum Conductivity, Low Resistance and Ductility for Excellent Crimp Forming Properties
  • Deep V Groove, Inner Barrel Serrations ‑ Provide Optimum Conductivity, Reliability, and Holding Power

INSULUG Types YAE‑G and YAE‑N nylon insulated terminals are designed with a multifinger insulation grip for paper, EPR and other elastic or hard to grip insulations. The metal fingers firmly grip the insulation providing superior holding characteristics, cable support and strain relief. Types YAE‑G and YAE‑N terminals are rated 105 deg C and meet military standard AS25036 Class 2 and SAE‑AS7928 requirements.

  • Smooth Funnel Entry for Easy Wire Insertion

Specifications

Specifications
Manufacturer Part Number YAE12N2
Manufacturer Burndy
Product Series YAE-N
Family Series Burndy Terminals, YAE-N Series
Description 14-12 NYLON RING 1/4 STU
Terminal Type Ring
Wire Size Range 14-12 AWG
Insulated Insulated
Insulation Material Nylon
Color Green
Material Copper
Plating Material Tin
Stud Size 1/4 "
Approvals CSA, UR
Comments Bulk
Net Weight 0 lbs
Gross Weight 0.0002 lbs