YAEZ Series Information
| Manufacturer Part Number | YAE14Z3 |
|---|---|
| Manufacturer | Burndy |
| Product Series | YAEZ |
| Family Series | Burndy Terminals, YAEZ Series |
| Description | 16-14 NYLON FLANGE 6-8 S |
| Terminal Type | Spade/Fork - Flanged |
| Wire Size Range | 16-14 AWG |
| Insulated | Insulated |
| Insulation Material | Nylon |
| Color | Blue |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | #6, #8 |
| Stud Spacing | 0.29 |
| Tongue Width | 0.31 " |
| Maximum Temperature | 221 °F |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.0001 lbs |