YAEN Series Information
| Manufacturer Part Number | YAE18NBOX |
|---|---|
| Manufacturer | Burndy |
| Product Series | YAEN |
| Family Series | Burndy Terminals, YAEN Series |
| Description | 16,22-18 NYLON RING 8-10 |
| Terminal Type | Ring |
| Wire Size Range | 12-10 AWG |
| Insulated | Insulated |
| Insulation Material | Nylon |
| Color | Yellow |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | #10, #8 |
| Stud Spacing | 0.28 |
| Tongue Width | 0.38 " |
| Maximum Temperature | 221 °F |
| Approvals | CSA, UL |
| Net Weight | 0.0012 lbs |
| Gross Weight | 0.0001 lbs |