YAE22G14

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAE22G14

Burndy Terminals, YAE-G Series

YAE22G14

Burndy Terminals, YAE-G Series
26-20 NYLON RING 6-8 STU
MFG Item Number
YAE22G14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, YAE-G Series
Item #
YAE22G14
26-20 NYLON RING 6-8 STU

YAE-G Series Information

  • Multi‑Finger Insulation Grip
  • Provides Superior Insulation Holding Characteristics, Especially on EPR and Other Elastic‑Type Insulations
  • Brazed Seam ‑ Provides Stronger More Durable Termination
  • Manufactured of Pure Electrolytic Copper ‑ Provides Maximum Conductivity, Low Resistance and Ductility for Excellent Crimp Forming Properties
  • Deep V Groove, Inner Barrel Serrations ‑ Provide Optimum Conductivity, Reliability, and Holding Power

INSULUG™ Types YAE‑G and YAE‑N nylon insulated terminals are designed with a multifinger insulation grip for paper, EPR and other elastic or hard to grip insulations. The metal fingers firmly grip the insulation providing superior holding characteristics, cable support and strain relief. Types YAE‑G and YAE‑N terminals are rated 105° C and meet military standard AS25036 Class 2 and SAE‑AS7928 requirements.

  • Smooth Funnel Entry for Easy Wire Insertion

Specifications

Specifications
Manufacturer Part Number YAE22G14
Manufacturer Burndy
Product Series YAE-G
Family Series Burndy Terminals, YAE-G Series
Description 26-20 NYLON RING 6-8 STU
Terminal Type Ring
Wire Size Range 26-20 AWG
Insulated Insulated
Insulation Material Nylon
Color Amber
Material Copper
Plating Material Tin
Stud Size #6, #8
Approvals CSA, UR
Comments Bulk
Net Weight 0 lbs
Gross Weight 0.0001 lbs