YAEG Series Information
| Manufacturer Part Number | YAE22G14M |
|---|---|
| Manufacturer | Burndy |
| Product Series | YAEG |
| Family Series | Burndy Terminals, YAEG Series |
| Description | 26-20 NYLON RING 6-8 ST |
| Terminal Type | Ring |
| Wire Size Range | 26-20 AWG |
| Insulated | Insulated |
| Insulation Material | Nylon |
| Color | Amber |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | #6, #8 |
| Stud Spacing | 0.27 |
| Tongue Width | 0.32 " |
| Maximum Temperature | 221 °F |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |