YAES10K13

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAES10K13

Burndy Terminals, YAE Series

YAES10K13

Burndy Terminals, YAE Series
12-10 NUCL. INS. RING 5/
MFG Item Number
YAES10K13
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAE Series
Item #
YAES10K13
12-10 NUCL. INS. RING 5/

YAE Series Information

  • Multi‑finger insulation grip. Provides superior insulation holding characteristics, especially on EPR and other elastic‑type insulations.
  • Brazed seam provides stronger more durable termination.
  • Manufactured of pure electrolytic copper/

INSULUG™ Types YAE nylon insulated terminals are designed with a multifinger insulation grip for paper, EPR and other elastic or hard to grip insulations. The metal fingers firmly grip the insulation providing superior holding characteristics, cable support and strain relief. Types YAE‑G and YAE‑N terminals are rated 105° C and meet military standard AS25036 Class 2 and SAE‑AS7928 requirements.

  • Deep V groove, inner barrel serrations provide optimum conductivity, reliability, and holding power.
  • Smooth funnel entry: Easy wire insertion.

Specifications

Specifications
Manufacturer Part Number YAES10K13
Manufacturer Burndy
Product Series YAE
Family Series Burndy Terminals, YAE Series
Description 12-10 NUCL. INS. RING 5/
Terminal Type Ring
Wire Size Range 22-16 AWG
Insulated Insulated
Insulation Material Nylon
Material Copper
Plating Material Tin
Stud Size #6, #8
Tongue Width 0.31 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0.005 lbs