YAEV14T1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAEV14T1

Burndy Terminals, YAE Series

YAEV14T1

Burndy Terminals, YAE Series
Ring Terminal,#6-8 Stud,20-14AWG,
MFG Item Number
YAEV14T1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAE Series
Item #
YAEV14T1
Ring Terminal,#6-8 Stud,20-14AWG,

YAE Series Information

  • Multi‑finger insulation grip. Provides superior insulation holding characteristics, especially on EPR and other elastic‑type insulations.
  • Brazed seam provides stronger more durable termination.
  • Manufactured of pure electrolytic copper/

INSULUG™ Types YAE nylon insulated terminals are designed with a multifinger insulation grip for paper, EPR and other elastic or hard to grip insulations. The metal fingers firmly grip the insulation providing superior holding characteristics, cable support and strain relief. Types YAE‑G and YAE‑N terminals are rated 105° C and meet military standard AS25036 Class 2 and SAE‑AS7928 requirements.

  • Deep V groove, inner barrel serrations provide optimum conductivity, reliability, and holding power.
  • Smooth funnel entry: Easy wire insertion.

Specifications

Specifications
Manufacturer Part Number YAEV14T1
Manufacturer Burndy
Product Series YAE
Family Series Burndy Terminals, YAE Series
Description Ring Terminal,#6-8 Stud,20-14AWG, Nylon Insulated
Terminal Type Ring
Wire Size Range 20-14 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Stud Size #6, #8
Tongue Width 0.31 "
Approvals CSA, UL
Net Weight 0.003 lbs
Gross Weight 0.003 lbs