Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YAEVRS Series
YAEV1CRS
Burndy Terminals, YAEVRS Series
This item cannot be canceled or returned
Description
YAEVRS Series Information
Specifications
Specifications
| Manufacturer Part Number |
YAEV1CRS |
| Manufacturer |
Burndy |
| Product Series |
YAEVRS |
| Family Series |
Burndy Terminals, YAEVRS Series |
| Description |
3/8 RIGHT-ANGLE, AN-1, T |
| Terminal Type |
Ring - 90 Deg |
| Wire Size Range |
1 AWG |
| Insulated |
Insulated |
| Insulation Material |
Nylon |
| Color |
White |
| Material |
Copper |
| Stud Size |
3/8 " |
| Stud Spacing |
0.34 |
| Tongue Width |
0.73 " |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.0038 lbs |
YAEV1CRS
Burndy Terminals, YAEVRS Series