Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YAEVRH Series
YAEV4CRH
Burndy Terminals, YAEVRH Series
This item cannot be canceled or returned
Description
YAEVRH Series Information
Specifications
Specifications
| Manufacturer Part Number |
YAEV4CRH |
| Manufacturer |
Burndy |
| Product Series |
YAEVRH |
| Family Series |
Burndy Terminals, YAEVRH Series |
| Description |
HYDENT |
| Terminal Type |
Ring - 90 Deg |
| Wire Size Range |
4 AWG |
| Insulated |
Insulated |
| Insulation Material |
Nylon |
| Color |
Yellow |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/4 " |
| Stud Spacing |
0.28 |
| Tongue Width |
0.53 " |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.0019 lbs |
YAEV4CRH
Burndy Terminals, YAEVRH Series