YAEV8CL4BOX
Burndy Terminals, YAEV-L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAEV8CL4BOX

Burndy Terminals, YAEV-L Series

YAEV8CL4BOX

Burndy Terminals, YAEV-L Series
8 AWG NYL HVYDTY RING 1/
MFG Item Number
YAEV8CL4BOX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAEV-L Series
Item #
YAEV8CL4BOX
8 AWG NYL HVYDTY RING 1/

YAEV-L Series Information

  • Double Thick Tongue Provides Maximum Reliability and Electrical Capacity Plus an Extra Strong Terminal Tongue
  • Manufactured from One‑Piece Pure Electrolytic Copper
  • Provides High Conductivity, Low Resistance with No Seams to Split plus Ductility for Excellent Crimp Forming Properties
  • Electro‑Tin Plated ‑ Provides Long‑Lasting Corrosion Resistance
  • Nylon Insulated is Locked in Place ‑ Insulation will not Move or Twist Off

The INSULUG™ type YAEV is designed for very demanding high vibration applications encountered in aircraft and aboard ships as well as motor lead applications in hospitals, industrials and generating plants. The nylon insulated seamless, electrolytic copper barrel with double thick tongue provides an extra strong insulated connection. The terminal is rated 105°C and meets SAE‑AS7928 requirements.

  • 300 Volt Nylon Insulation ‑ High Dielectric Strength and Stability in Demanding Oily Environmental Conditions
  • Color Coded ‑ Provides Quick, Easy Wire Size Connector Selection

Specifications

Specifications
Manufacturer Part Number YAEV8CL4BOX
Manufacturer Burndy
Product Series YAEV-L
Family Series Burndy Terminals, YAEV-L Series
Description 8 AWG NYL HVYDTY RING 1/
Terminal Type Ring
Wire Size Range 8 AWG
Insulated Insulated
Insulation Material Nylon
Color Red
Material Copper
Plating Material Tin
Stud Size 1/2 "
Maximum Temperature 221 °F
Net Weight 0 lbs
Gross Weight 0 lbs