YAG34L2NTCLD
Burndy Terminals, YAG-L-2TC-LD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAG34L2NTCLD

Burndy Terminals, YAG-L-2TC-LD Series

YAG34L2NTCLD

Burndy Terminals, YAG-L-2TC-LD Series
CULUG-350FLEX-NEMA-LDPLT
MFG Item Number
YAG34L2NTCLD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAG-L-2TC-LD Series
Item #
YAG34L2NTCLD
CULUG-350FLEX-NEMA-LDPLT

YAG-L-2TC-LD Series Information

  • Two Hole HYLUG™
  • Lead Plated
  • Beveled Entry
  • UL and CSA Approved
  • No Inspection Window

Specifications

Specifications
Manufacturer Part Number YAG34L2NTCLD
Manufacturer Burndy
Product Series YAG-L-2TC-LD
Family Series Burndy Terminals, YAG-L-2TC-LD Series
Description CULUG-350FLEX-NEMA-LDPLT
Terminal Type Barrel - Standard, Two Hole
Wire Size Range 373.7 kcmil
Insulated Non-Insulated
Color Blue
Material Copper
Plating Material Lead
Stud Size 1/2 "
Tongue Width 1.55 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.558 lbs
Gross Weight 0.558 lbs