Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YAV-2TC Series
YAV102TC14E1
Burndy Terminals, YAV-2TC Series
MFG Item Number
YAV102TC14E1
This item cannot be canceled or returned
Description
Terminals, YAV-2TC Series
YAV-2TC Series Information
- Two Hole Hylug™
- UL and CSA Approved
- Inspection Window
- Beveled Entry
- Electro‑Tin Plated
Specifications
Specifications
| Manufacturer Part Number |
YAV102TC14E1 |
| Manufacturer |
Burndy |
| Product Series |
YAV-2TC |
| Family Series |
Burndy Terminals, YAV-2TC Series |
| Description |
HYLUG-OPEN-14/10STR-(2)1 |
| Terminal Type |
Barrel - Standard, Two Hole |
| Wire Size Range |
14-10 AWG |
| Insulated |
Non-Insulated |
| Material |
Copper |
| Plating Material |
Electro-Tin |
| Stud Size |
1/4 " |
| Tongue Width |
0.47 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
YAV102TC14E1
Burndy Terminals, YAV-2TC Series