Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Burndy Terminals, YAV-R Series
YAV10R
Burndy Terminals, YAV-R Series
Ring Terminal, #8-10 Stud, 12-10AWG,
This item cannot be canceled or returned
Description
Ring Terminal, #8-10 Stud, 12-10AWG,
Factory formed right angle HYLUG connectors made of seamless pure copper tubing. These rugged terminals withstand the most severe applications. Inspection hole in barrel permits visual check of wire insertion. Tin plated to resist corrosion. Meets requirements of SAE‑AS7928.
Specifications
Specifications
Manufacturer Part Number
YAV10R
Manufacturer
Burndy
Product Series
YAV-R
Family Series
Burndy Terminals, YAV-R Series
Description
Ring Terminal, #8-10 Stud, 12-10AWG, Uninsulated, Right Angle, Heavy Duty
Terminal Type
Ring - 90 Deg
Wire Size Range
12-10 AWG
Insulated
Non-Insulated
Material
Copper
Plating Material
Tin
Stud Size
#10, #8
Approvals
UL
Net Weight
0 lbs
Gross Weight
0.006 lbs
YAV10R
Burndy Terminals, YAV-R Series