YAV120M12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV120M12

Burndy Terminals, YAV Series

YAV120M12

Burndy Terminals, YAV Series
HYLUG, NON-INSUL COPPER TUBULAR TERM
MFG Item Number
YAV120M12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAV Series
Item #
YAV120M12
HYLUG, NON-INSUL COPPER TUBULAR TERM

YAV Series Information

  • The seamless tubing produces a double thick tongue.
  • Seamless barrel design provides a strong connector for high reliability

Type YAV is a seamless, heavy‑duty uninsulated compression terminal manufactured from electrolytic copper and is for use on Type AN aircraft cable, extra flexible conductors and commercial (code) conductors.

  • Applications include aircraft, industrials, hospitals, electric utilities, marine, computers, and other equipment subject to vibration or requiring dependable electrical performance.

Specifications

Specifications
Manufacturer Part Number YAV120M12
Manufacturer Burndy
Product Series YAV
Family Series Burndy Terminals, YAV Series
Description HYLUG, NON-INSUL COPPER TUBULAR TERM
Terminal Type Ring
Wire Size Range 120 mm
Material Copper
Tongue Width 1.14 "
Net Weight 0 lbs
Gross Weight 0.0072 lbs
Alternatives
LCA4/0-12-X
LCA4/0-12-X
Panduit Terminals, Pan-Lug Compression Series
CSWS-4/0-12
CSWS-4/0-12
Ilsco Terminals, CSWS Series