YAV14H2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV14H2

Burndy Terminals, YAV-H Series

YAV14H2

Burndy Terminals, YAV-H Series
20-14 HVYDTY RING 1/4 ST
MFG Item Number
YAV14H2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAV-H Series
Item #
YAV14H2
20-14 HVYDTY RING 1/4 ST

YAV-H Series Information

  • Shroud/Insulation Grip Cable Support and Strain Relief
  • Protects the Wire Against Breaking Under Vibration or Flexing Conditions
  • UL and CSA Approved

The type YAV‑H HYLUG™ is a seamless heavy duty uninsulated compression ring tongue terminal with a shroud for an insulation grip and cable support. They are manufactured from pure electrolytic copper tubing for use on copper commercial (code) cable, Type AN aircraft cable and extra flexible conductors. The seamless design produces a double thick tongue and the seamless barrel provides a strong highly reliable connection. Meets the requirements of SAE‑AS7928. The benefits of the Type YAV apply to the YAV‑H HYLUG™.

Specifications

Specifications
Manufacturer Part Number YAV14H2
Manufacturer Burndy
Product Series YAV-H
Family Series Burndy Terminals, YAV-H Series
Description 20-14 HVYDTY RING 1/4 ST
Terminal Type Ring
Wire Size Range 20-14 AWG
Insulated Non-Insulated
Material Copper
Stud Size 1/4 "
Approvals CSA, UL
Comments Bulk
Net Weight 0 lbs
Gross Weight 0.005 lbs