YAV18L33

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV18L33

Burndy Terminals, YAV Series

YAV18L33

Burndy Terminals, YAV Series
Ring Terminal, #4-6 Stud, 22-18AWg,
MFG Item Number
YAV18L33
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAV Series
Item #
YAV18L33
Ring Terminal, #4-6 Stud, 22-18AWg,

YAV Series Information

  • The seamless tubing produces a double thick tongue.
  • Seamless barrel design provides a strong connector for high reliability

Type YAV is a seamless, heavy‑duty uninsulated compression terminal manufactured from electrolytic copper and is for use on Type AN aircraft cable, extra flexible conductors and commercial (code) conductors.

  • Applications include aircraft, industrials, hospitals, electric utilities, marine, computers, and other equipment subject to vibration or requiring dependable electrical performance.

Specifications

Specifications
Manufacturer Part Number YAV18L33
Manufacturer Burndy
Product Series YAV
Family Series Burndy Terminals, YAV Series
Description Ring Terminal, #4-6 Stud, 22-18AWg, Uninsulated, Copper, Hylug, Bulk
Terminal Type Ring
Wire Size Range 22-18 AWG
Insulated Non-Insulated
Material Copper
Plating Material Electro-Tin
Stud Size #4, #5, #6
Approvals CSA, UL
Comments Bulk
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
Alternatives
YAV18L33BOX
YAV18L33BOX
Burndy Terminals, YAV Series