Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YAV-L-FX Series
YAV25LTC516FX
Burndy Terminals, YAV-L-FX Series
CU HYLUG-1/0 FLEX-5/16ft.ft.
MFG Item Number
YAV25LTC516FX
This item cannot be canceled or returned
Description
Terminals, YAV-L-FX Series
CU HYLUG-1/0 FLEX-5/16ft.ft.
YAV-L-FX Series Information
- One Hole HYLUG™
- Electro‑Tin Plated
- Beveled Entry
- UL and CSA Approved
- Inspection Window
Specifications
Specifications
| Manufacturer Part Number |
YAV25LTC516FX |
| Manufacturer |
Burndy |
| Product Series |
YAV-L-FX |
| Family Series |
Burndy Terminals, YAV-L-FX Series |
| Description |
CU HYLUG-1/0 FLEX-5/16ft.ft. |
| Terminal Type |
Barrel - Standard |
| Wire Size Range |
1/0 AWG |
| Insulated |
Non-Insulated |
| Color |
Pink |
| Material |
Copper |
| Plating Material |
Electro-Tin |
| Stud Size |
5/16 " |
| Tongue Width |
0.83 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.054 lbs |
YAV25LTC516FX
Burndy Terminals, YAV-L-FX Series