Series Information
| Manufacturer Part Number | YAV26L2NTCFX |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Terminals |
| Description | HYLUG - 2/0 FLEX - NEMA |
| Terminal Type | Barrel - Standard |
| Wire Size Range | 2/0 AWG |
| Insulated | Non-Insulated |
| Color | Black |
| Material | Copper |
| Plating Material | Electro-Tin |
| Stud Size | 1/2 " |
| Stud Spacing | 1.75 |
| Tongue Width | 0.93 " |
| Maximum Temperature | 194 °F |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.14 lbs |