YAV26L2TC14E2FX
Burndy Terminals, YAV-L-2TC-FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV26L2TC14E2FX

Burndy Terminals, YAV-L-2TC-FX Series

YAV26L2TC14E2FX

Burndy Terminals, YAV-L-2TC-FX Series
HYDENT 2/0 AWG (2) 1/4
MFG Item Number
YAV26L2TC14E2FX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, YAV-L-2TC-FX Series
Item #
YAV26L2TC14E2FX
HYDENT 2/0 AWG (2) 1/4

YAV-L-2TC-FX Series Information

  • Two Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • Inspection Window

Specifications

Specifications
Manufacturer Part Number YAV26L2TC14E2FX
Manufacturer Burndy
Product Series YAV-L-2TC-FX
Family Series Burndy Terminals, YAV-L-2TC-FX Series
Description HYDENT 2/0 AWG (2) 1/4
Terminal Type Barrel - Standard, Two Hole
Wire Size Range 2/0 AWG
Insulated Non-Insulated
Color Black
Material Copper
Plating Material Electro-Tin
Stud Size 1/4 "
Stud Spacing 0.75
Tongue Width 0.93 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.09 lbs