Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YAV-2TC-FXB Series
YAV292NFXB
Burndy Terminals, YAV-2TC-FXB Series
MFG Item Number
YAV292NFXB
This item cannot be canceled or returned
Description
Terminals, YAV-2TC-FXB Series
YAV-2TC-FXB Series Information
- Two Hole Hylug™
- No Inspection Window
- Electro‑Tin Plated
- UL and CSA Approved
- Belled End Assists Flexible Wire Insertion
Specifications
Specifications
| Manufacturer Part Number |
YAV292NFXB |
| Manufacturer |
Burndy |
| Product Series |
YAV-2TC-FXB |
| Family Series |
Burndy Terminals, YAV-2TC-FXB Series |
| Description |
BELLUG-4/0FX-NEMA-YELLOW |
| Terminal Type |
Barrel - Long, Two Hole |
| Wire Size Range |
4/0 AWG |
| Insulated |
Non-Insulated |
| Color |
Yellow |
| Material |
Copper |
| Plating Material |
Electro-Tin |
| Stud Size |
1/2 " |
| Stud Spacing |
1.75 |
| Tongue Width |
1.14 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.334 lbs |
| Gross Weight |
0.334 lbs |
YAV292NFXB
Burndy Terminals, YAV-2TC-FXB Series