Series Information
| Manufacturer Part Number | YAV29L2NTCFX |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Terminals |
| Description | CULUG-4/0FLX-NEMA-YELLOW |
| Terminal Type | Barrel - Standard |
| Wire Size Range | 4/0 AWG |
| Insulated | Non-Insulated |
| Color | Yellow |
| Material | Copper |
| Plating Material | Electro-Tin |
| Stud Size | 1/2 " |
| Stud Spacing | 1.75 |
| Tongue Width | 1.2 " |
| Maximum Temperature | 194 °F |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.0167 lbs |