YAV29L2TC38FX
Burndy Terminals, YAV-L-2TC-FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV29L2TC38FX

Burndy Terminals, YAV-L-2TC-FX Series

YAV29L2TC38FX

Burndy Terminals, YAV-L-2TC-FX Series
CULUG-4/0FX-3/8X1-YELLOW
MFG Item Number
YAV29L2TC38FX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAV-L-2TC-FX Series
Item #
YAV29L2TC38FX
CULUG-4/0FX-3/8X1-YELLOW

YAV-L-2TC-FX Series Information

  • Two Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • Inspection Window

Specifications

Specifications
Manufacturer Part Number YAV29L2TC38FX
Manufacturer Burndy
Product Series YAV-L-2TC-FX
Family Series Burndy Terminals, YAV-L-2TC-FX Series
Description CULUG-4/0FX-3/8X1-YELLOW
Terminal Type Barrel - Standard, Two Hole
Wire Size Range 4/0 AWG
Insulated Non-Insulated
Color Yellow
Material Copper
Plating Material Electro-Tin
Stud Size 3/8 "
Stud Spacing 1
Tongue Width 1.12 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0119 lbs