YAV2C2TC14FXB
Burndy Terminals, YAV-2TC-FXB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV2C2TC14FXB

Burndy Terminals, YAV-2TC-FXB Series

YAV2C2TC14FXB

Burndy Terminals, YAV-2TC-FXB Series
HYLUG-#2FLX-BELL-1/4X5/8
MFG Item Number
YAV2C2TC14FXB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, YAV-2TC-FXB Series
Item #
YAV2C2TC14FXB
HYLUG-#2FLX-BELL-1/4X5/8

YAV-2TC-FXB Series Information

  • Two Hole Hylug™
  • No Inspection Window
  • Electro‑Tin Plated
  • UL and CSA Approved
  • Belled End Assists Flexible Wire Insertion

Specifications

Specifications
Manufacturer Part Number YAV2C2TC14FXB
Manufacturer Burndy
Product Series YAV-2TC-FXB
Family Series Burndy Terminals, YAV-2TC-FXB Series
Description HYLUG-#2FLX-BELL-1/4X5/8
Terminal Type Barrel - Long, Two Hole
Wire Size Range 2 AWG
Insulated Non-Insulated
Color Brown
Material Copper
Plating Material Electro-Tin
Stud Size 1/4 "
Stud Spacing 0.625
Tongue Width 0.67 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs