YAV2CL2TC14E2FX
Burndy Terminals, YAV-L-2TC-FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV2CL2TC14E2FX

Burndy Terminals, YAV-L-2TC-FX Series

YAV2CL2TC14E2FX

Burndy Terminals, YAV-L-2TC-FX Series
CULUG-2FLX-1/4STDX3/4C-C
MFG Item Number
YAV2CL2TC14E2FX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAV-L-2TC-FX Series
Item #
YAV2CL2TC14E2FX
CULUG-2FLX-1/4STDX3/4C-C

YAV-L-2TC-FX Series Information

  • Two Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • Inspection Window

Specifications

Specifications
Manufacturer Part Number YAV2CL2TC14E2FX
Manufacturer Burndy
Product Series YAV-L-2TC-FX
Family Series Burndy Terminals, YAV-L-2TC-FX Series
Description CULUG-2FLX-1/4STDX3/4C-C
Terminal Type Barrel - Standard, Two Hole
Wire Size Range 2 AWG
Insulated Non-Insulated
Color Brown
Material Copper
Plating Material Electro-Tin
Stud Size 1/4 "
Stud Spacing 0.75
Tongue Width 0.68 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.048 lbs
Gross Weight 0.048 lbs
Alternatives
CSWD-1-14-34
CSWD-1-14-34
Ilsco Terminals, CSWD Series