YAV2CRS2
Burndy Terminals, YAV-RS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV2CRS2

Burndy Terminals, YAV-RS Series

YAV2CRS2

Burndy Terminals, YAV-RS Series
HVYDTY RGT-ANGLE TERMNAL
MFG Item Number
YAV2CRS2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAV-RS Series
Item #
YAV2CRS2
HVYDTY RGT-ANGLE TERMNAL

YAV-RS Series Information

  • UL Approved

Factory formed right angle HYLUG connectors made of seamless pure copper tubing. These rugged terminals withstand the most severe applications. Inspection hole in barrel permits visual check of wire insertion. Tin plated to resist corrosion. Meets requirements of SAE‑AS7928.

Specifications

Specifications
Manufacturer Part Number YAV2CRS2
Manufacturer Burndy
Product Series YAV-RS
Family Series Burndy Terminals, YAV-RS Series
Description HVYDTY RGT-ANGLE TERMNAL
Terminal Type Ring - 90 Deg
Wire Size Range 2 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Stud Size 5/16 "
Approvals UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs