Series Information
| Manufacturer Part Number | YAV4CL2NT10FX |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Terminals |
| Description | CULUG-4FLX-#10X5/8-C=.41 |
| Terminal Type | Barrel - Standard |
| Wire Size Range | 4 AWG |
| Insulated | Non-Insulated |
| Color | Gray |
| Material | Copper |
| Plating Material | Electro-Tin |
| Stud Size | #10 |
| Stud Spacing | 0.625 |
| Tongue Width | 0.41 " |
| Maximum Temperature | 194 °F |
| Approvals | CSA, UL |
| Net Weight | 0.024 lbs |
| Gross Weight | 0.024 lbs |