YAV4CLTC10FX
Burndy Terminals, YAV-L-FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV4CLTC10FX

Burndy Terminals, YAV-L-FX Series

YAV4CLTC10FX

Burndy Terminals, YAV-L-FX Series
Ring Terminal, #10 Stud, 4AWG, Cu,
MFG Item Number
YAV4CLTC10FX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAV-L-FX Series
Item #
YAV4CLTC10FX
Ring Terminal, #10 Stud, 4AWG, Cu,

YAV-L-FX Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • Inspection Window

Specifications

Specifications
Manufacturer Part Number YAV4CLTC10FX
Manufacturer Burndy
Product Series YAV-L-FX
Family Series Burndy Terminals, YAV-L-FX Series
Description Ring Terminal, #10 Stud, 4AWG, Cu, Uninsulated, Hylug, Compression Type
Terminal Type Barrel - Standard
Wire Size Range 4 AWG
Insulated Non-Insulated
Color Gray
Material Copper
Plating Material Electro-Tin
Stud Size #10, #8
Tongue Width 0.55 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
Alternatives
CSWS-3-10
CSWS-3-10
Ilsco Terminals, CSWS Series