YAV4CRS
Burndy Terminals, YAV-RS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV4CRS

Burndy Terminals, YAV-RS Series

YAV4CRS

Burndy Terminals, YAV-RS Series
4AWG HVYDTY RING 1/4 ST
MFG Item Number
YAV4CRS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, YAV-RS Series
Item #
YAV4CRS
4AWG HVYDTY RING 1/4 ST

YAV-RS Series Information

  • UL Approved

Factory formed right angle HYLUG connectors made of seamless pure copper tubing. These rugged terminals withstand the most severe applications. Inspection hole in barrel permits visual check of wire insertion. Tin plated to resist corrosion. Meets requirements of SAE‑AS7928.

Specifications

Specifications
Manufacturer Part Number YAV4CRS
Manufacturer Burndy
Product Series YAV-RS
Family Series Burndy Terminals, YAV-RS Series
Description 4AWG HVYDTY RING 1/4 ST
Terminal Type Ring - 90 Deg
Wire Size Range 4 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Stud Size 1/4 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0.023 lbs