YAV4CTC516FXB
Burndy Terminals, YAV-TC-FXB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV4CTC516FXB

Burndy Terminals, YAV-TC-FXB Series

YAV4CTC516FXB

Burndy Terminals, YAV-TC-FXB Series
HYLUG BELLED
MFG Item Number
YAV4CTC516FXB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, YAV-TC-FXB Series
Item #
YAV4CTC516FXB
HYLUG BELLED

YAV-TC-FXB Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Belled End Assists Flexible Wire Insertion
  • UL and CSA Approved
  • No Inspection Window

Specifications

Specifications
Manufacturer Part Number YAV4CTC516FXB
Manufacturer Burndy
Product Series YAV-TC-FXB
Family Series Burndy Terminals, YAV-TC-FXB Series
Description HYLUG BELLED
Terminal Type Barrel - Long
Wire Size Range 4 AWG
Insulated Non-Insulated
Color Gray
Material Copper
Plating Material Electro-Tin
Stud Size 5/16 "
Tongue Width 0.63 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0019 lbs