Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YAV-2TC-FXB Series
YAV6C2TC38FXB
Burndy Terminals, YAV-2TC-FXB Series
MFG Item Number
YAV6C2TC38FXB
This item cannot be canceled or returned
Description
Terminals, YAV-2TC-FXB Series
YAV-2TC-FXB Series Information
- Two Hole Hylug™
- No Inspection Window
- Electro‑Tin Plated
- UL and CSA Approved
- Belled End Assists Flexible Wire Insertion
Specifications
Specifications
| Manufacturer Part Number |
YAV6C2TC38FXB |
| Manufacturer |
Burndy |
| Product Series |
YAV-2TC-FXB |
| Family Series |
Burndy Terminals, YAV-2TC-FXB Series |
| Description |
BELLED LUG-6FLEX-3/8STDS |
| Terminal Type |
Barrel - Long, Two Hole |
| Wire Size Range |
6 AWG |
| Insulated |
Non-Insulated |
| Color |
Blue |
| Material |
Copper |
| Plating Material |
Electro-Tin |
| Stud Size |
3/8 " |
| Stud Spacing |
1 |
| Tongue Width |
0.6 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YAV6C2TC38FXB
Burndy Terminals, YAV-2TC-FXB Series