YAV6CRS1
Burndy Terminals, YAV-RS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAV6CRS1

Burndy Terminals, YAV-RS Series

YAV6CRS1

Burndy Terminals, YAV-RS Series
6AWG HVYDTY RING 10 ST 9
MFG Item Number
YAV6CRS1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAV-RS Series
Item #
YAV6CRS1
6AWG HVYDTY RING 10 ST 9

YAV-RS Series Information

  • UL Approved

Factory formed right angle HYLUG connectors made of seamless pure copper tubing. These rugged terminals withstand the most severe applications. Inspection hole in barrel permits visual check of wire insertion. Tin plated to resist corrosion. Meets requirements of SAE‑AS7928.

Specifications

Specifications
Manufacturer Part Number YAV6CRS1
Manufacturer Burndy
Product Series YAV-RS
Family Series Burndy Terminals, YAV-RS Series
Description 6AWG HVYDTY RING 10 ST 9
Terminal Type Ring - 90 Deg
Wire Size Range 6 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Stud Size #10, #8
Approvals UL
Net Weight 0 lbs
Gross Weight 0.019 lbs