Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YAZ-2TC Series
YAZ272TC14E2
Burndy Terminals, YAZ-2TC Series
MFG Item Number
YAZ272TC14E2
This item cannot be canceled or returned
Description
Terminals, YAZ-2TC Series
YAZ-2TC Series Information
- Two Hole HYLUG™
- Electro‑Tin Plated
- UL and CSA Approved
- Inspection Window
- Beveled Entry
Specifications
Specifications
| Manufacturer Part Number |
YAZ272TC14E2 |
| Manufacturer |
Burndy |
| Product Series |
YAZ-2TC |
| Family Series |
Burndy Terminals, YAZ-2TC Series |
| Description |
CULUG-3/0STR-LONG W/PORT |
| Terminal Type |
Barrel - Long, Two Hole |
| Wire Size Range |
3/0 AWG |
| Insulated |
Non-Insulated |
| Color |
Orange |
| Material |
Copper |
| Plating Material |
Electro-Tin |
| Stud Size |
1/4 " |
| Stud Spacing |
0.75 |
| Tongue Width |
0.9 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YAZ272TC14E2
Burndy Terminals, YAZ-2TC Series