Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAZ322NTCFX
MFG Item Number
YAZ322NTCFX
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAZ322NTCFX |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
CULUG-400FLX-LONG W/PORT |
| Terminal Type |
Barrel - Long, Two Hole |
| Color |
Red |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/2 " |
| Stud Spacing |
1.75 |
| Tongue Width |
1.4 " |
| Approvals |
CSA, UL |
| Net Weight |
0.455 lbs |
| Gross Weight |
0.46 lbs |
YAZ322NTCFX
Burndy Terminals