YSV1418

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YSV1418

Burndy Terminals, YSV Series

YSV1418

Burndy Terminals, YSV Series
22-14 SOL/STR/FX BUTT SP
MFG Item Number
YSV1418
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YSV Series
Item #
YSV1418
22-14 SOL/STR/FX BUTT SP

YSV Series Information

  • Constructed electrolytic copper, providing maximum conductivity and low resistance.
  • Tin‑plated for durable, long‑lasting corrosion resistance.
  • Features beveled wire entry for smooth wire insertion.

The Type YSV HYLINK type is a seamless splice connector used t splice stranded and solid copper conductors in virtually all heavy duty industrial and general purpose applications.

  • Constructed with seamless tubing for increased durability and longevity.
  • Features positive center wire stops, allowing for easy proper wire insertion depth.



Specifications

Specifications
Manufacturer Part Number YSV1418
Manufacturer Burndy
Product Series YSV
Family Series Burndy Terminals, YSV Series
Description 22-14 SOL/STR/FX BUTT SP
Terminal Type Butt Connector
Wire Size Range 22-14 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Comments B Barrel: 20-14;.27 Dim
Net Weight 0.005 lbs
Gross Weight 0.005 lbs